WIKA G 3/8 Process Pressure Gauge

Sebelum PPN:
Rp5.299.900 - Rp6.299.900
Spesifikasi
Connection TypeProcess
Connection sizeG 3/8
Dial ColorWhite
Dial size (mm)100
Maximum Operating Temperature (°C)60
Minimum Pressure Measurement (bar)-1
Pressure ConnectionG 3/8 B
Product TypePressure Gauge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA mechanical Bourdon tube pressure gauge is constructed with a case from stainless steel and wetted parts from copper alloy. With an accuracy class of 1.0, this pressure gauge is suitable for the process industry. The modular design enables a multitude of combinations of process connections, nominal sizes and scale ranges. This high variance enables universal use of the instrument in the industrial sector.
Feature
Long service life, robust
Cost effective and reliable

Ulasan Produk

Tidak ada ulasan