WIKA G 1/8 Threaded Pressure Gauge

Sebelum PPN:
Rp2.999.900 - Rp3.799.900
Spesifikasi
Connection TypeThreaded
Connection sizeG 1/8
Maximum Operating Temperature (°C)60
Product TypePressure Gauge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA bourdon tube pressure gauge is based on the proven bourdon tube measuring system. On pressurisation, the deflection of the Bourdon tube, proportional to the incident pressure, is transmitted to the movement via a link and indicated. The modular design enables a multitude of combinations of case materials, process connections, nominal sizes and scale ranges. Due to this high variance, the instrument is suitable for use in a wide range of applications within industry.
Feature
It is reliable and cost-effective
Designed as per EN 837-1
It can be used for gaseous and liquid media that are not highly viscous or crystallising and will not attack copper alloy parts

Ulasan Produk

Tidak ada ulasan