WIKA G 1/8 Overpressure Measuring Range Pressure Gauge

Sebelum PPN:
Rp2.999.900
Spesifikasi
Case MaterialPlastic
Connection LocationBack Entry
Connection TypeOverpressure Measuring Range
Connection sizeG 1/8
Dial ColorWhite
Dial size (mm)40
Maximum Pressure Measurement (bar)0.6
Minimum Pressure Measurement (bar)0 (Zero)
Pressure ConnectionG 1/8 B
Product TypePressure Gauge
Series111.XX
Standards ApprovalsEN 837-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA pressure gauges are based on the proven bourdon tube measuring system. The deflection of the bourdon tube is transmitted to a movement and indicated. The modular design enables a multitude of combinations of case materials, process connections, nominal sizes and scale ranges. Due to the high variance, the instrument is suitable for use in a wide range of applications within industry.
Feature
Reliable and cost effective
Can be used for pneumatics, heating and air conditioning technology, medical engineering

Ulasan Produk

Tidak ada ulasan