WIKA G 1/8 MNPT Pressure Gauge

Sebelum PPN:
Rp2.999.900
Spesifikasi
Case MaterialPlastic
Connection LocationBottom Entry
Connection TypeMNPT
Connection sizeG 1/8
Dial ColorWhite
Dial size (mm)40
Maximum Operating Temperature (°C)60
Pressure ConnectionCopper Alloy
Product TypePressure Gauge
Series111.XX

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Wika model 111 pressure gauges are based on the proven bourdon tube measuring system. On pressurisation, the deflection of the bourdon tube, proportional to the incident pressure, is transmitted to the movement via a link and indicated. Maximum pressure 4 bar.
Feature
Reliable and cost-effective
Design per EN 837-1
Nominal size 40, 50, 63, 80, 100 and 160
Scale ranges up to 0 .. 400 bar

Ulasan Produk

Tidak ada ulasan