WIKA G 1/8 G 1/8 B Pressure Gauge

Sebelum PPN:
Rp6.499.900
Spesifikasi
Case Material304 Stainless Steel
Connection LocationBack Entry
Connection TypeG 1/8 B
Connection sizeG 1/8
Dial ColorWhite
Dial size (mm)63
Maximum Operating Temperature (°C)60
Maximum Pressure Measurement (bar)10
Minimum Pressure Measurement (bar)0 (Zero)
Pressure ConnectionG 1/8 B
Product TypePressure Gauge
Series131.11
Standards ApprovalsEN 837-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA Compact Bourdon tube pressure gauge is constructed with a case and wetted parts from stainless steel. The modular design enables a multitude of combinations of process connections, nominal sizes and scale ranges. Due to this high variance, the instrument is suitable for use in a wide range of applications within industry. Due to the use of high-quality stainless steel materials and its robust design, the instrument is suitable for liquid and gaseous media, also in aggressive environments.
Feature
Case and wetted parts from stainless steel
Cost effective and reliable

Ulasan Produk

Tidak ada ulasan