WIKA G 1/4 Process Differential Pressure Gauge

Sebelum PPN:
Rp18.999.900 - Rp34.999.900
Spesifikasi
Case MaterialDie Cast Aluminium
Connection LocationSide Entry
Connection TypeProcess
Connection sizeG 1/4
Dial size (mm)80
Minimum Pressure Measurement (bar)0 (Zero)
Pressure Connection2xG 1/4 Female
Product TypeDifferential Pressure Gauge
Series700.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA Differential pressure gauge is particularly intended for the monitoring of differential pressures even in the case of high working pressures in gas and Air preparation and supply systems. Its modular design with a measuring system of stainless steel enables an optimal price/performance ratio.
Feature
High overload capacity
Compact system case

Ulasan Produk

Tidak ada ulasan