WIKA G 1/4 Male Thread Pressure Gauge

Sebelum PPN:
Rp3.999.900
Spesifikasi
Case MaterialStainless Steel
Connection LocationBack Entry
Connection TypeMale Thread
Connection sizeG 1/4
Dial ColorBlack
Maximum Operating Temperature (°C)60
Maximum Pressure Measurement (bar)6
Minimum Pressure Measurement (bar)0 (Zero)
Pressure ConnectionCopper Alloy
Product TypePressure Gauge
Series213.53
Standards ApprovalsEN 837-1ASME B40.100ISO 7ANSI/B1.20.1IP65IP66Pressure equipment directive (PED)UKCACRNPAC KazakhstanMChSPAC UkrainePAC UzbekistanPAC ChinaDNV GL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pressure Gauges for measuring points with high pressure loads and vibrations. Suitable for use in the hydraulics, compression and shipbuilding industries.
German Lloyd and Gosstandart
Feature
Vibration and Shock Resistant
Sturdy Design
Scale Ranges 0-1000 Bar

Ulasan Produk

Tidak ada ulasan