WIKA G 1/4 FNPT Differential Pressure Gauge

Sebelum PPN:
Rp60.999.900 - Rp109.999.900
Spesifikasi
Case MaterialStainless Steel
Connection LocationBottom Entry
Connection TypeFNPT
Connection sizeG 1/4
Dial ColorWhite
Maximum Operating Temperature (°C)60
Minimum Pressure Measurement (bar)0 (Zero)
Pressure ConnectionStainless Steel
Product TypeDifferential Pressure Gauge
Series732.51

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA 732.51.100 model has two G 1/4, female connections. This differential pressure gauge is made of highly corrosion-resistant stainless steel and features an all-metal media chamber to ensure long-term leak tightness (no elastomer sealing elements). A high overload safety is achieved by the all-metal construction and the close-fitting design of the diaphragm measuring element. The use of high-quality stainless steel materials and the robust design are geared to applications in the chemical and process engineering industries. Thus the instrument is suitable for liquid and gaseous media, also in aggressive environments.
Feature
High working pressure (static pressure) up to 40bar [580 psi]
High overload safety up to 40bar [580 psi]
All-welded media chamber

Ulasan Produk

Tidak ada ulasan