WIKA G 1/2 Thermomanometer Pressure Gauge

Sebelum PPN:
Rp5.399.900
Spesifikasi
Case MaterialPlastic
Connection LocationBack Entry
Connection TypeThermomanometer
Connection sizeG 1/2
Dial ColorBlue, Red
Dial size (mm)80
Maximum Operating Temperature (°C)120
Maximum Pressure Measurement (bar)4
Minimum Pressure Measurement (bar)0 (Zero)
Pressure ConnectionG 1/2 B
Product TypePressure Gauge
Series100.XX
Standards ApprovalsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA thermo-manometer with a bimetal system is fitted directly at the measuring point via a stem. The valve allows the measuring instrument to be unscrewed without having to empty the heating system first. Due to the combination of a pressure gauge and a bimetal thermometer, the instrument can be used flexibly in a wide variety of applications.
Feature
Combined indication for pressure and temperature
Can be use for heating systems, combi-boilers with hot water and heating

Ulasan Produk

Tidak ada ulasan