WIKA G 1/2 MNPT Pressure Gauge

Sebelum PPN:
Rp3.399.900 - Rp27.999.900
Spesifikasi
Connection TypeMNPT
Connection sizeG 1/2
Dial ColorWhite
Maximum Operating Temperature (°C)60
Product TypePressure Gauge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Wika liquid filled model 213.53 bourdon tube pressure gauge is constructed with a case from stainless steel and wetted parts from copper alloy. The model 213.53 meets the requirements of the international industry standard EN 837-1 for bourdon tube pressure gauge. The scale range of the gauge is 0 to 4 bar.
Feature
Vibration and shock resistant
Especially robust design
Type approval for the shipbuilding industry

Ulasan Produk

Tidak ada ulasan