WIKA G 1/2 Female Differential Pressure Gauge

Sebelum PPN:
Rp119.999.900
Spesifikasi
Case MaterialStainless Steel
Connection LocationBottom Entry
Connection TypeFemale
Connection sizeG 1/2
Dial size (mm)160
Maximum Operating Temperature (°C)100
Maximum Pressure Measurement (bar)6
Minimum Pressure Measurement (bar)0 (Zero)
Pressure Connection2xG 1/2 Female
Product TypeDifferential Pressure Gauge
Series732.14
Standards ApprovalsDIN EN 10204 3.1, International (Standard Europe)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA Differential pressure gauge is a multi purpose, with diaphragm element is MADE of highly corrosion-resistant stainless steel. A high overload safety is achieved by the all-metal construction and the close-fitting design of the diaphragm measuring element. The transmission fluid in the measuring chamber dampens the indicator in case of high changes of the rate of pressure.
Feature
Filter monitoring
Robust design

Ulasan Produk

Tidak ada ulasan