WIKA FSD-4 Series Digital Flow Switch for Liquid

Sebelum PPN:
Rp18.999.900 - Rp20.999.900
Spesifikasi
Device TypeDigital
Maximum Flow Rate (m/s)3
Maximum Supply Voltage (V)35
Media MonitoredLiquid
Minimum Flow Rate (m/s)0.05
Product TypeFlow Switch
SeriesFSD-4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA FSD-4 electronic flow switch offers full flexibility in monitoring and controlling flow based on the velocities of liquid media. The switch points of the model FSD-4 can be freely configured very easily via the 3-button operation directly on the instrument or optionally via IO-Link. The model FSD-4 can output both absolute values in various units and relative flow values and display them on the digital indicator.
Feature
Flexibly configurable switching and analogue outputs for flow and temperature
Exact adaptation to the conditions on site

Ulasan Produk

Tidak ada ulasan