WIKA E11 Series Pressure Sensor 0bar 0.4bar

Sebelum PPN:
Rp27.999.900
Spesifikasi
Accuracy±0.5 %
Housing MaterialStainless Steel
Maximum Operating Temperature (°C)105
Maximum Pressure Measurement (bar)0.4
Maximum Supply Voltage (V)30
Minimum Pressure Measurement (bar)0 (Zero)
Minimum Supply Voltage (V)10
Output Type (mA)4 to 20, 2-Wire
Pressure Reading TypeGauge
Product TypePressure Sensor
SeriesE11
Standards ApprovalsII 2G Ex db IIC T6 to T1 Gb per ATEX/IECEx

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA E-11 flameproof pressure transmitters have been designed specifically for the high demands of industrial oil and gas applications. It is suitable for sour gas applications and feature particularly high resistance against sulphide stress cracking when in contact with sulphurous gases.
Feature
CSA and FM approved as explosion proof for class I
Designed for harsh ambient conditions

Ulasan Produk

Tidak ada ulasan