WIKA E-10 Series Pressure Sensor -1bar 15bar

Sebelum PPN:
Rp29.999.900
Spesifikasi
Accuracy±0.5 %
Housing MaterialStainless Steel
Maximum Pressure Measurement (bar)15
Maximum Supply Voltage (V)30
Minimum Pressure Measurement (bar)-1
Minimum Supply Voltage (V)10
Output Type (mA)4 to 20, 2-Wire
Pressure Reading TypeGauge
Product TypePressure Sensor
SeriesE-10
Standards Approvals3 A sanitary standard and is EHEDG, RoHS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA SA-11 pressure transmitter is designed especially for the requirements of the food and beverage, pharmaceutical and biotechnology industries. The instrument is particularly suitable for the special conditions of CIP/SIP cleaning processes, such as chemical stability towards cleaning liquids and high temperatures. The flush diaphragm is directly welded to the process connection. This guarantees a crevice-free joint between the process connection and the measuring cell, additional sealings are not required.
Feature
Suitable for SIP and CIP
It conforms to the 3 A sanitary standard and is EHEDG certified

Ulasan Produk

Tidak ada ulasan