WIKA DSS22T Series Pressure Sensor

Sebelum PPN:
Rp41.999.900
Spesifikasi
Accuracy±0.25 %
Interface TypeDIN
Maximum Operating Temperature (°C)130
Maximum Pressure Measurement (bar)10
Maximum Supply Voltage (V)35
Media MeasuredMineral Oil
Minimum Operating Temperature (°C)10
Minimum Pressure Measurement (bar)0 (Zero)
Minimum Supply Voltage (V)8
Mount TypeDirect
Output TypeSPDT
Pressure Reading TypeHigh-Quality Pressure Transmitter with Mounted Diaphragm Seals
Product TypePressure Sensor
SeriesDSS22T
Standards ApprovalsEP, FDA, USP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA DSS22T is high quality pressure transmitter particularly well suited for gases, compressed Air and vapour as well as liquid, pasty, powdery and crystallising media. It complies with all requirements of the food industry. The particular suitability for foodstuffs rests on the fact that the measuring point can be cleaned while installed.
Feature
Quick cleaning, without residue
Clamp connection easy to open for cleaning and seal replacement
Suitable for SIP and CIP

Ulasan Produk

Tidak ada ulasan