WIKA DN 51 Grooved Union Nut Pressure Gauge

Sebelum PPN:
Rp21.999.900 - Rp22.999.900
Spesifikasi
Case Material304 Stainless Steel
Connection LocationBottom Entry
Connection TypeGrooved Union Nut
Connection sizeDN 51
Dial size (mm)100
Maximum Operating Temperature (°C)130
Maximum Pressure Measurement (bar)16
Minimum Pressure Measurement (bar)0 (Zero)
Pressure ConnectionDN 51 (Pipe Dimension 51x1.2)
Product TypePressure Gauge
SeriesDSS19F

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA Pressure gauge with mounted diaphragm seal complies with the requirements of the food industry. The threaded connection enables a hygienic process connection. is used for pressure measurement in various process steps like filtration, separation, pasteurisation and in filling systems.
Feature
Long service life
Permanent sealing

Ulasan Produk

Tidak ada ulasan