WIKA DN 51 Diaphragm Seal Connector Pressure Gauge

Sebelum PPN:
Rp55.999.900
Spesifikasi
Case Material304 Stainless Steel
Connection LocationBottom Entry
Connection TypeDiaphragm Seal Connector
Connection sizeDN 51
Dial size (mm)100
Maximum Operating Temperature (°C)130
Maximum Pressure Measurement (bar)5
Minimum Pressure Measurement (bar)-1
Pressure ConnectionDN 51 (Pipe Dimension 51x1.2)
Product TypePressure Gauge
SeriesDSS1
Standards ApprovalsASME BPE SF3, DIN EN 10204 3.1, EN 175201-804, EN837, EP, FDA, USP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA Bourdon pressure gauge with output signal is for acquisition and display of processes making it easy to read. It is used wherever the differential pressure must be indicated locally and, at the same time, a signal transmission to the central control or remote centre is desired.
Feature
Robust system
Readable during power failure

Ulasan Produk

Tidak ada ulasan