WIKA DN 50.8 Push-In Fitting Pressure Gauge

Sebelum PPN:
Rp21.999.900
Spesifikasi
Case Material316L Stainless Steel
Connection LocationBottom Entry
Connection TypePush-In Fitting
Connection sizeDN 50.8
Dial size (mm)100
Maximum Operating Temperature (°C)130
Maximum Pressure Measurement (bar)9
Minimum Pressure Measurement (bar)-1
Pressure ConnectionDN 50.8 (Pipe Dimension 50.8x1.6)
Product TypePressure Gauge
SeriesDSS22F
Standards ApprovalsUSP, ASME BPE SF3 certificate 3.1 acc. EN 10204-3.1, EP, FDA, Manometer according to EN 837-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA Pressure gauge with mounted diaphragm seal with clamping connection is used to protect the pressure measuring instrument from aggressive, adhesive, crystallising, corrosive, highly viscous, environmentally hazardous or toxic media. The pressure is transmitted to the measuring instrument via the system fill fluid whichis inside the Diaphragm seal system.
Feature
Quick and easy dismounting
Easy cleaning

Ulasan Produk

Tidak ada ulasan