WIKA DN 50.8 Pressure Gauge

Sebelum PPN:
Rp45.999.900
Spesifikasi
Case MaterialStainless Steel
Connection sizeDN 50.8
Maximum Operating Temperature (°C)150
Maximum Pressure Measurement (bar)6
Minimum Pressure Measurement (bar)0.8
Pressure ConnectionAdapter For Diaphragm Seal 1/4NPT M (Not Mounted)+Epdm
Product TypePressure Gauge
SeriesDSS1
Standards ApprovalsRoHS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA Pressure gauge have been developed especially for pressure monitoring and control of process in safety-critical applications with limited space. It ensure reliable monitoring of your plant and the switches are traced by quality assurance software at every step and subsequently are 100 percent tested.
Feature
Robust and Compact design
Flameproof enclosure

Ulasan Produk

Tidak ada ulasan