WIKA DN 50 Threaded Pressure Gauge

Sebelum PPN:
Rp19.999.900 - Rp20.999.900
Spesifikasi
Case MaterialStainless Steel
Connection LocationBottom Entry
Connection TypeThreaded
Connection sizeDN 50
Dial ColorWhite
Dial size (mm)63
Pressure ConnectionStainless Steel
Product TypePressure Gauge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA model 612.20 capsule pressure gauge is based upon the proven capsule measuring system. The capsule measuring principle is particularly suitable for low pressures. On pressurisation, the expansion of the capsule element, proportional to the incident pressure, is transmitted to the movement and indicated. The modular design enables a multitude of combinations of case materials, process connections, nominal sizes and scale ranges. Due to this high variance, the instrument is suitable for use in a wide range of applications within industry.
Feature
Robust design
Zero point setting in front
Case from stainless steel

Ulasan Produk

Tidak ada ulasan