WIKA DN 50 Direct assembly Pressure Gauge

Sebelum PPN:
Rp80.999.900
Spesifikasi
Case Material304 Stainless Steel
Connection LocationBottom Entry
Connection TypeDirect assembly
Connection sizeDN 50
Dial size (mm)100
Maximum Operating Temperature (°C)21
Maximum Pressure Measurement (bar)25
Minimum Pressure Measurement (bar)0 (Zero)
Pressure ConnectionDiaphragm Seal
Product TypePressure Gauge
SeriesDSS1
Standards ApprovalsEN 1092-1, International (Standard Europe)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA Bourdon pressure gauge with switch contacts make or break an electric control circuit dependent upon the pointer position of the pressure gauge. Contact actuation is MADE when the actual Value pointer travels beyond or below the desired set point. The set pointer can be adjusted using a removable adjustment key in the window.
Feature
Operates in aggressive environments
Robust design

Ulasan Produk

Tidak ada ulasan