WIKA DN 38 Grooved Union Nut

Sebelum PPN:
Rp19.999.900
Spesifikasi
Case Material304 Stainless Steel
Connection LocationBack Entry
Connection TypeGrooved Union Nut, Screw
Connection sizeDN 38
Dial size (mm)100
Maximum Operating Temperature (°C)130
Maximum Pressure Measurement (bar)6
Minimum Pressure Measurement (bar)0 (Zero)
Pressure ConnectionDiaphragm Seal
Product TypePressure Gauge
SeriesDSS1
Standards ApprovalsEU

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA Bourdon tube pressure gauge is designed especially for process industry with use of high-quality material. With use of high-quality stainless steel material the instrument is suitable for liquid and gaseous media that are not highly viscous or crystallising and also in aggressive environments and harsh operations.
Feature
Shock resistance
Robust design

Ulasan Produk

Tidak ada ulasan