WIKA DN 32 Clamp Pressure Gauge

Sebelum PPN:
Rp15.999.900 - Rp20.999.900
Spesifikasi
Case MaterialStainless Steel
Connection LocationBottom Entry
Connection TypeClamp
Connection sizeDN 32
Dial ColorWhite
Dial size (mm)100
Maximum Operating Temperature (°C)40
Pressure ConnectionStainless Steel
Product TypePressure Gauge
Standards ApprovalsIEC 60529

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA model DSS22F pressure gauge per EN 837-1 is with mounted diaphragm seal and clamp connection. The DSS22F complies with all requirements of the food industry. It is particular suitability for foodstuffs rests on the fact that the measuring point can be cleaned while installed. It has clamp connection to enables the quick and easy dismounting and thus a simple cleaning with seal replacement.
Feature
Quick cleaning, without residue
Clamp connection easy to open for cleaning and seal replacement
Suitable for SIP and CIP

Ulasan Produk

Tidak ada ulasan