WIKA DN 25 Threaded Pressure Gauge

Sebelum PPN:
Rp17.999.900 - Rp20.999.900
Spesifikasi
Case MaterialStainless Steel
Connection LocationBottom Entry
Connection TypeThreaded
Connection sizeDN 25
Dial ColorWhite
Dial size (mm)100
Maximum Operating Temperature (°C)40
Pressure ConnectionStainless Steel
Product TypePressure Gauge
SeriesDSS18F

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA model DSS18F pressure gauge per EN 837-1 is with mounted diaphragm seal and milk thread fitting, The DSS18F complies with all requirements of the food industry. The milk thread fitting enables a hygienic process connection. The diaphragm seal systems can withstand the cleaning vapour temperatures occurring in the SIP processes and thus ensure a sterile connection between the medium to be measured and the diaphragm seal. The proven, all-welded construction ensures a long service life and permanent sealing. The DSS18F is used for pressure measurement in various process steps, e.g. filtration, separation, pasteurisation, and in filling systems.
Feature
Quick cleaning, without residue
Milk thread fitting per DIN 11851
Suitable for cleaning out of place (COP)

Ulasan Produk

Tidak ada ulasan