WIKA DN 2 Threaded Pressure Gauge

Sebelum PPN:
Rp17.999.900 - Rp23.999.900
Spesifikasi
Case MaterialStainless Steel
Connection LocationBottom Entry
Connection TypeThreaded
Connection sizeDN 2
Dial ColorWhite
Dial size (mm)63
Maximum Operating Temperature (°C)40
Pressure ConnectionStainless Steel
Product TypePressure Gauge
SeriesDSS1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA models 232.50 and 233.50 high-quality bourdon tube pressure gauge has been designed especially for the process industry. The use of high-quality stainless steel materials and the robust design are geared to applications in the chemical and process engineering industries. Thus the instrument is suitable for liquid and gaseous media, also in aggressive environments. It provides scale ranges of 0 … 0.6 to 0 … 1,600 bar i.e. 0 ... 10 to 0 ... 20,000 psi, ensure the measuring ranges required for a wide variety of applications. This instrument has as safety function a blow-out device with blow-out plug on the back of the case. In the event of a failure, overpressure can escape there. The model 233.50 with liquid-filled case is suitable for high dynamic pressure loads and vibrations.
Feature
Excellent load-cycle stability and shock resistance
With case filling (model 233.50) for applications with high dynamic pressure loads and vibrations
Completely from stainless steel

Ulasan Produk

Tidak ada ulasan