WIKA Dial Thermometer 400 °F

Sebelum PPN:
Rp10.999.900
Spesifikasi
AccuracyClass 1 per EN 13190
Connection DesignThreaded
Dial size (mm)80
Maximum Temperature Measurement (°F)400
MountLower
Product TypeDial Thermometer
Standards ApprovalsEN 13190
Temperature ScaleFahrenheit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA TG54 Bimetal Thermometer has been developed for applications with high vibrations and for temperature measurement in harsh and aggressive environments, to meet the high requirements of the process industries like chemical and petrochemical, oil and gas, power engineering and shipbuilding industries.
Feature
Robust and hermetically sealed case
Dished dial for ease of reading

Ulasan Produk

Tidak ada ulasan