WIKA Dial Thermometer 350°C

Sebelum PPN:
Rp13.999.900
Spesifikasi
ApplicationFood, Refrigeration Industry, Ventilation Technology, Machine Building, Beverage, Air Conditioning
Case MaterialPlastic
Connection DesignBF1 Plain Stem
Dial size (mm)100
Maximum Temperature Measurement (°C)350
MountLower
Product TypeDial Thermometer
Standards ApprovalsEN 10204
Temperature Scale°C, F

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA thermometer model IFC is an expansion thermometer for universal use in the areas of machine building, refrigeration industry, food and beverage industry as well as heating, air-conditioning and ventilation technology. The temperature is measured by the extension of a thermometric liquid inside the capillary.
Feature
With capillary
Universal application
Heating, ventilation, Air conditioning

Ulasan Produk

Tidak ada ulasan