WIKA DE Series Pressure Sensor

Sebelum PPN:
Rp60.999.900
Spesifikasi
Accuracy±1 %
Housing Material316L Stainless Steel, Aluminium Alloy
Maximum Pressure Measurement (bar)0.16
Minimum Pressure Measurement (bar)0 (Zero)
Mount TypeDirect, Wall
Output TypeSPDT
Pressure Reading TypeGauge
Product TypePressure Sensor
SeriesDE
Standards ApprovalsRoHS Certificate of Compliance

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA high-quality differential pressure switches have been developed especially for safety-critical applications. The high quality of the products and manufacturing in accordance with ISO 9001 ensure reliable monitoring of your plant. In production, the switches are traced by quality assurance software at every step and subsequently are 100 percent tested.
Feature
No power supply needed for switching of electrical loads
Robust switch enclosure from aluminium alloy or stainless steel 316L

Ulasan Produk

Tidak ada ulasan