WIKA A2G-50 Series Pressure Sensor

Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Spesifikasi
Pressure Reading TypeDifferential Pressure
Product TypePressure Sensor
SeriesA2G-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKAs model A2G-50 differential pressure sensor is used for measuring differential pressures of gaseous media in ventilation and air-conditioning applications. It is based on the piezo resistive measurement principle. This Compact differential pressure sensor offers excellent performance and high quality at an attractive price.
Feature
Electrical output signal 0 to 10 V or 4 to 20 mA
Modbus output signal
LC display
Maintenance-free
Maximum operating pressure 20 kPa

Ulasan Produk

Tidak ada ulasan