WIKA A2G-20 Series Air Velocity Meter Flow Meter for Air

Sebelum PPN:
Rp13.999.900
Spesifikasi
Device TypeAir Velocity Meter
IP RatingIP54
Maximum Flow Rate (L/minute)20
Maximum Media Temperature (°C)50
Maximum Supply Voltage (V)24
Media MonitoredAir, Gas
Product TypeFlow Meter
SeriesA2G-20
Standards ApprovalsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Wika A2G-20 air velocity meter is used for measuring flow rates of gaseous media in ventilation and air-conditioning applications. In addition, the A2G-20 features integrated temperature measurement. Electrical output signals for both measurands enable the direct connection to control systems or the building automation system.
Feature
Electrical output signal DC 0 to 10 V or 4 to 20 mA, can be selected directly at the instrument via jumpers
Output signal for velocity and air temperature in one instrument
With switching output
Mounting flange for mounting on circular ventilation pipes or rectangular ventilation ducts
Maintenance-free

Ulasan Produk

Tidak ada ulasan