WIKA A-1200 Series Gauge Pressure Sensor

Sebelum PPN:
Rp8.599.900
Spesifikasi
Accuracy±1 %
Interface TypeIO-Link V1.1
Maximum Operating Temperature (°C)100
Maximum Pressure Measurement (bar)10
Maximum Supply Voltage (V)32
Media MeasuredAir, Fluid, Gas
Minimum Operating Temperature (°C)-30
Minimum Pressure Measurement (bar)0 (Zero)
Minimum Supply Voltage (V)10
Output TypePNP/NPN
Pressure Reading TypeGauge
Product TypeGauge Pressure Sensor
SeriesA-1200
Standards ApprovalscULus

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA Pressure sensor without display that can be flexibly programmed via IO-Link. It is Ideal for use in intelligent machines. To ensure precise measurement results over the long term, the pressure sensor has integrated diagnostic functions that monitor the instrument status.
Feature
Robust and Durable in harsh environments
Quick maintenance

Ulasan Produk

Tidak ada ulasan