WIKA A-10 Series Pressure Sensor 1bar 600bar

Sebelum PPN:
Rp9.099.900
Spesifikasi
Accuracy (% F.S.)0.5
Housing MaterialStainless Steel
IP RatingIP67
Maximum Operating Temperature (°C)80
Maximum Pressure Measurement (bar)40
Maximum Supply Voltage (V)3
Media MeasuredHydraulic Fluid
Minimum Operating Temperature (°C)0 (Zero)
Minimum Pressure Measurement (bar)0 (Zero)
Minimum Supply Voltage (V)8
Output TypeCurrent
Pressure Reading TypeRelative
Product TypePressure Sensor
SeriesA-10
Standards ApprovalsDIN EN 175301-803 A, DIN 3852-E

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact pressure transmitters ideally suited to hydraulic applications requiring intergrated pressure measurement
Feature
May be used with Add-on Digital Display Stock No. 297-4852 or Panel Mount Digital Indicator Stock No. 297-4830.

Ulasan Produk

Tidak ada ulasan