WIKA 9/16-18 UNF Female Stud Fitting Pressure Gauge

Sebelum PPN:
Rp46.999.900 - Rp95.999.900
Spesifikasi
Connection LocationBottom Entry
Connection TypeStud Fitting
Connection size9/16-18 UNF Female
Dial size (mm)160
Maximum Operating Temperature (°C)200
Minimum Pressure Measurement (bar)0 (Zero)
Product TypePressure Gauge
SeriesPG23HP-P
Standards ApprovalsEU

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA Bourdon tube pressure gauge has been designed specifically for high-pressure applications. The typical measuring points for this pressure gauge can be found in water jet cutting, high-pressure cleaning and test bench construction. The instrument works reliably within the specification with both static and dynamic pressure profiles.
Feature
Load cycle stability
Long service life

Ulasan Produk

Tidak ada ulasan