WIKA 1inch Threaded Pressure Gauge

Sebelum PPN:
Rp39.999.900
Spesifikasi
Case Material304 Stainless Steel
Connection LocationBottom Entry
Connection Size (inch)1
Connection TypeThreaded
Dial size (mm)100
Maximum Operating Temperature (°C)90
Maximum Pressure Measurement (bar)16
Minimum Pressure Measurement (bar)0 (Zero)
Pressure ConnectionDiaphragm Seal
Product TypePressure Gauge
SeriesDSS1
Standards ApprovalsEU

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA Bourdon tube pressure gauge with liquid-filled case is suitable for high dynamic pressure loads and vibrations. With use of high-quality stainless steel material the instrument is suitable for process industry, liquid and gaseous media that are not highly viscous or crystallising and also in aggressive environments and harsh operations.
Feature
Shock resistance
Robust design

Ulasan Produk

Tidak ada ulasan