WIKA 1/8inch NPT 10677 Fittings Pressure Gauge

Sebelum PPN:
Rp5.899.900 - Rp7.299.900
Spesifikasi
Case MaterialStainless Steel
Connection Size (inch)1/8 NPT
Connection Type10677 Fittings
Dial ColorWhite
Maximum Operating Temperature (°C)60
Minimum Pressure Measurement (bar)0 (Zero)
Product TypePressure Gauge
Series23X.50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Wika Bourdon tube pressure gauge has been designed especially for the process industry. The use of high-quality stainless steel materials and the robust design are geared to applications in the chemical and process engineering industries. Thus the instrument is suitable for liquid and gaseous media, also in aggressive environments. Wika manufactures and qualifies the pressure gauge in accordance with the standards EN 837-1 and ASME B40.100. As a safety function, this instrument has a blow-out device with blow-out plug on the back of the case. In the event of a failure, overpressure can escape there.
Feature
Excellent load cycle stability and shock resistance
With case filling for applications with high dynamic pressure loads and vibrations
Completely from stainless steel

Ulasan Produk

Tidak ada ulasan