WIKA 1/4inch Threaded Pressure Gauge

Sebelum PPN:
Rp7.899.900
Spesifikasi
Accuracy± 2/1/2 %
Case MaterialStainless Steel
Connection LocationBottom Entry
Connection Size (inch)46113
Connection TypeThreaded
Dial ColorWhite
Dial size (mm)63
Maximum Operating Temperature (°C)60
Maximum Pressure Measurement (psi)3000
Pressure ConnectionStainless Steel
Product TypePressure Gauge
Series233.54
Standards ApprovalsASME B40.100 & EN 837-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wika 233.54 series of pressure gauges are a ruggedly constructed stainless steel gauge that provides resistance to the most corrosive media and environments. The 233.54 pressure gauge is supplied standard with a glycerine liquid fill. It features 316 stainless steel wetted parts, a 304 stainless steel case and bayonet ring, and an adjustable pointer and laminated safety glass window.
Feature
316 stainless steel wetted parts
304 Stainless steel case and crimp ring
Glycerine-filled
Positive pressure ranges to 15,000 psi
Excellent load-cycle stability and shock resistance

Ulasan Produk

Tidak ada ulasan