WIKA 1/4inch R BSPT Pressure Gauge

Sebelum PPN:
Rp3.199.900
Spesifikasi
Accuracy±1.6 %
Case MaterialPlastic
Connection LocationBack Entry
Connection Size (inch)1/4 R
Connection TypeBSPT
Dial size (mm)50
Maximum Operating Temperature (°C)60
Maximum Pressure Measurement (bar)0 (Zero)
Minimum Pressure Measurement (bar)-1
Product TypePressure Gauge
Series111.12
Standards ApprovalsEN

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Centre Back Connection
Feature
Suitable for all gaseous and liquid media that will not obstruct the pressure system or attack copper alloy parts.

Ulasan Produk

Tidak ada ulasan