WIKA 1/4inch NPT MNPT Pressure Gauge

Sebelum PPN:
Rp7.299.900
Spesifikasi
Case MaterialSteel
Connection LocationBack Entry
Connection Size (inch)1/4 NPT
Connection TypeMNPT
Dial ColorBlack
Dial size (mm)63
Maximum Operating Temperature (°C)60
Maximum Pressure Measurement (bar)0 (Zero)
Pressure ConnectionCopper
Product TypePressure Gauge
Series6X1.10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA model 611.10 and 631.10 capsule pressure gauges are based upon the proven capsule measuring system. The capsule measuring principle is particularly suitable for low pressures. On pressurisation, the expansion of the capsule element, proportional to the incident pressure, is transmitted to the movement and indicated. The modular design enables a multitude of combinations of case materials, process connections, nominal sizes and scale ranges. Due to this high variance, the instrument is suitable for use in a wide range of applications within industry.
Feature
Zero point setting in front
Special connection location on request

Ulasan Produk

Tidak ada ulasan