WIKA 1/2inch NPT MNPT Pressure Gauge

Sebelum PPN:
Rp6.099.900 - Rp23.999.900
Spesifikasi
Connection Size (inch)1/2 NPT
Connection TypeMNPT
Maximum Operating Temperature (°C)60
Product TypePressure Gauge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Wika 232.50 model is high quality bourdon tube pressure gauge has been designed especially for the process industry. Thus the instrument is suitable for liquid and gaseous media, also in aggressive environments. The scale range of gauge is -1 to 1.5 bar.
Feature
Excellent load cycle stability and shock resistance
Completely from stainless steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait