Aria Tecnica Wind speed converter AF series

Sebelum PPN:
Rp27.999.900
Spesifikasi
AS ONE Part Number65-2783-24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact design with integrated sensor and converter.
Feature
Specification
Sensor shape: Omnidirectional (spherical) Measurement principle: Thermal type (platinum winding) Measurement target: Clean air flow Measurement range: Wind speed 0 to 10 m/s (accuracy guaranteed range is 0.05 m/s or more) Measurement accuracy: Wind speed ±3% of the indicated value or 0.05m/s, whichever is greater Display resolution: Wind speed 0.01m/s (When fixed to 1 digit after the decimal point: 0.1m/s) Responsiveness: Wind speed approximately 5 seconds (When wind speed 0 -> 1m/s , 90% response) Operating environment: -20 to 70 °C (no condensation) Power supply DC5 V (±4 %) Output 4 to 20 mA (maximum load resistance 300 Ω) Accessories: Instruction manual, probe cap Weight: Approx. 145 g (including cable) Probe cable length: 1,000mm Output/power cable length: 3,000mm selection

Ulasan Produk

Tidak ada ulasan