Bowers Wholematic pistol grip + display (Bluetooth built-in model)

Sebelum PPN:
Rp34.999.900
Spesifikasi
Data OutputProximity data output via RS232/USB Bluetooth Low Energy (built-in model)
Minimum Reading (mm)0.001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large and crisp rotating LCD display.
IP67 electronics, waterproof protection.
Simple operation with only two buttons.
4 preset memories can be input.
Two-way communication.
The bottom of the blind hole can be measured at 2 to 6 mm and 12.5 mm or more.
All digital display devices and measuring heads have a serial number.
The bore gauge is manufactured based on DIN863, Part 4.
Bowers' Hallmatic Pistol Grip Bore Gauge (BT model) combines a new ergonomic design with a large, crisp LCD display for quick and accurate measurements.
IP67 electronics, waterproof protection, and two-way communication with built-in Bluetooth proximity data output provide great flexibility when collecting and storing data.
* This product is a pistol grip + display only (the image is a set product including this product).

Ulasan Produk

Tidak ada ulasan