ZEISS Victory SF Binoculars 8x 42mm aperture

Sebelum PPN:
Rp109.999.900
Spesifikasi
Adjustment range (mm)55-76 (eye width)
Dimensions (Width W x Height H) (mm)125x173
Eye Relief (mm)18
Included AccessoriesHard case
Magnification (times)8
Mass (g)780
Minimum Focusing Distance1.5m
Objective Lens Effective Diameter (mm)42
Visibility148m (1000m ahead), 64 ° (apparent)
WaterproofNitrogen gas filling / 400mbar

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The newly developed Ultra FL lens system that satisfactorily corrects color bleeding and the optical system with a light transmittance of 92% or more realize color reproduction that is faithful to nature and a clear field of view with high resolution.
A bright, up to 20% wider field of view required for wild bird observation, and a smart focus system that enables quick and intuitive focusing.
The well-balanced design that shifts the position of the center of gravity so that you do not feel the weight does not make you feel stress even when observing for a long time.

Ulasan Produk

Tidak ada ulasan