Bowers Universal gauge Depth stopper for measuring arm (pair)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Dimension A (mm)42
Dimension B (mm)20
Dimension C (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bowers' universal gauges can quickly respond to all internal and external measurement tasks due to their unique modular system.
Regardless of inner diameter measurement or outer diameter measurement, the exquisite measuring force mechanism of the universal gauge enhances measurement accuracy and repeatability.
The measured numbers are clearly displayed on the digital display.
In addition, its innovative modular system makes it possible to combine various optional jigs and measurement anvils, making it easy to handle innumerable measurement tasks.
Standard products can measure screws, grooves, splines, gears, hole center points, etc.
Feature
Specification
With adjustment function

Ulasan Produk

Tidak ada ulasan