PMK(IWATSU) Thermostatic chamber compatible probe PHT series

Sebelum PPN:
Rp66.999.900 - Rp78.999.900
Spesifikasi
Cable Length (m)2
Frequency band (MHz)350(-3dB)
Maximum Input Voltage400Vrms (1250V transient overvoltage), 300VrmsCATII
Temperature Range (°C)-55~155

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves the world's highest class operating temperature range of -55 ° C to + 155 ° C. It has made it possible to connect a probe to an electronic circuit in a constant temperature bath set to high and low temperatures, which was extremely difficult in the past.
Probes that can be used at high and low temperatures significantly improve measurement evaluation in environmental tests.

Ulasan Produk

Tidak ada ulasan