ESPEC MIC Thermo Recorder Mini Base

Sebelum PPN:
Rp3.699.900
Spesifikasi
Communication SpeedTime to suck up full data for one data logger RT-23S / RT-32S / RU-21- / RT-22S / RT-31S: Max. 19200bps (about 25 seconds), RT-21S / RT-30S: Max. 2400bps (about 160 seconds)
Dimensions (mm)56x16.5x80
InterfaceOptical communication, USB communication
Mass of Main Unit (g)30
Suitable ModelsCompact waterproof temperature data logger (infrared communication type) (RT-23S / 32S / RU-21-TC / -Pt / -V / -P), compact waterproof temperature data logger (RT-22S / 31S), compact waterproof temperature data Logger (RT-21S / 30S)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can configure the Thermo Recorder Mini and retrieve data. Connect the computer and the Mini Base with the included USB cable.
* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan