Thermographic Measurements Thermax Surface Temperature Sensitive Thermometer Label, 5-Level Thermometer Strip

Sebelum PPN:
Rp759.900 - Rp809.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accuracy: ±1°C up to 100°C, ±1% above 100°C. Response time: within 1 second. 50 color change temperature settings within the range of 29°C to 290°C (50 settings in total across all 10 models in the series; each model has 5 color change settings). When the indicated temperature is reached, it changes to pure black, allowing for irreversible and permanent temperature recording.
Feature
Specification
*Dimensions: 39 x 18 mm *Temperature range: 104-110-116-121-127°C *Code: 14-3442-34

Ulasan Produk

Tidak ada ulasan