Thermographic Measurements Thermax Surface Temperature Sensitive Heat Indicating Labels, 4-Level Microlabels

Sebelum PPN:
Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accuracy: ±1°C up to 100°C, ±1% above 100°C. Response time: within 1 second. 36 color change temperature settings within the range of 40°C to 224°C (36 settings in total across all 9 models in the series; each model has 4 color change settings). When the indicated temperature is reached, it changes to pure black, allowing for irreversible and permanent temperature recording.
Feature
Specification
*Dimensions: 11 x 4 mm *Temperature range: 116-121-127-132°C *Code: 14-3442-24

Ulasan Produk

Tidak ada ulasan