ZEISS Terra ED pocket Binoculars 10x 25mm caliber

Sebelum PPN:
Rp15.999.900
Spesifikasi
Adjustment range (mm)35-72 (eye width)
Dimensions (Width W x Height H) (mm)117x125
Eye Relief (mm)16
Included AccessoriesHard case
Magnification (times)10
Mass (g)510
Minimum Focusing Distance1.9m
Objective Lens Effective Diameter (mm)25
Visibility97m (1000m ahead), 54 ° (apparent)
WaterproofNitrogen gas filling / 100mbar

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The compact and lightweight waterproof body expands the range of outdoor use, and the calm body color and easy-to-hold design do not make you feel tired even when observing for a long time.
Terra ED Pocket, which can be used for all rounds, can be used in earnest for various outdoor activities such as travel, hiking, wild birds, nature observation, concerts, and outdoor events.

Ulasan Produk

Tidak ada ulasan