DeltaTrak Japan Temperature and Humidity Compatible PDF Elite In-Transit Data Logger
#Grup produk P117019711
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Single-use data logger. Recorded statistical data*2 can be viewed on the LCD display. Direct connection to a PC is possible via the built-in USB terminal. No software is required for data download. Creates tamper-proof PDF reports compliant with FDA*321 CFR Part 11 without any software*4.
PDF report using GMT*5
PDF report with MKT*6 display
Features Shadow LogTM*7 functionality (US patent pending).
*1 NIST: National Institute of Standards and Technology
*2 Statistical data: Operating display, maximum temperature, minimum temperature, average temperature
*3 FDA: U.S. Food and Drug Administration
*4 Reports created using only the device will be in English. FlashLink Data Manager software is required to output reports in Japanese.
*5 GMT: Greenwich Mean Time. FlashLink Data Manager software is required to output reports in Japan Standard Time.
*6 MKT:Mean Kinetic Temperature
*7 Shadow LogTM: This function allows you to acquire temperature data at 30-minute intervals for up to 85 days, even if the product is delivered to the recipient without the start button being pressed (i.e., the product is not running). (However, the data logger will stop when connected to a PC.)
*When acquiring temperature data using the shadow log function, please use the built-in software. (FlashLink and Flash PDF are not supported.)
Temperature measurement / temperature observation
*Please refer to the catalog for precautions and storage instructions.
*The photos in the catalog are for illustrative purposes only; the actual appearance and specifications may differ.
*We do not guarantee the temperature or other parameters.
*FlashLink Program Manager (paid software) is required.
*As this is an overseas product, specifications and options may change. Please check the manufacturer's website for the latest information.
PDF report using GMT*5
PDF report with MKT*6 display
Features Shadow LogTM*7 functionality (US patent pending).
*1 NIST: National Institute of Standards and Technology
*2 Statistical data: Operating display, maximum temperature, minimum temperature, average temperature
*3 FDA: U.S. Food and Drug Administration
*4 Reports created using only the device will be in English. FlashLink Data Manager software is required to output reports in Japanese.
*5 GMT: Greenwich Mean Time. FlashLink Data Manager software is required to output reports in Japan Standard Time.
*6 MKT:Mean Kinetic Temperature
*7 Shadow LogTM: This function allows you to acquire temperature data at 30-minute intervals for up to 85 days, even if the product is delivered to the recipient without the start button being pressed (i.e., the product is not running). (However, the data logger will stop when connected to a PC.)
*When acquiring temperature data using the shadow log function, please use the built-in software. (FlashLink and Flash PDF are not supported.)
Temperature measurement / temperature observation
*Please refer to the catalog for precautions and storage instructions.
*The photos in the catalog are for illustrative purposes only; the actual appearance and specifications may differ.
*We do not guarantee the temperature or other parameters.
*FlashLink Program Manager (paid software) is required.
*As this is an overseas product, specifications and options may change. Please check the manufacturer's website for the latest information.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
