SRIC Starter unit for TASK WATCH

Sebelum PPN:
Rp5.299.900
Spesifikasi
Cable Length (m)1.4
Connector ShapeCigarette lighter plug (male) / USB (Type-C)
Suitable ModelTASK WATCH,TW-2
Voltage (V)Cigarette lighter socket compatible with DC12/DC24.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By using the starter unit, you can control the start and stop of Task Watch recording in conjunction with the ON/OFF state of the vehicle's ignition key.
*Cannot be used simultaneously with the case included with the TASK WATCH unit. *This is not a power supply unit for the TASK WATCH unit . *We do not deliver to private residences (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan